3-1/2" KNOT STYLE CUP BRUSH STEEL 5/8-11 HOLE
714.33000
- UNSPSC 31171805
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 9:53 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3-1/2 in |
Length | 7/8 in |
Material | Steel |
Arbor Hole | 5/8 in - 11 in |
Wire Size | 0.020 in |
Rotations Per Minute | 12500 rpm |
EAN | 4052713979490 |
Features
High speed small grinder knot wire cup brush
Review(s)
2019-12-02
5/5