5" GRIND KNOTTED WHEEL STEEL 0.020 X 5/8-11
714.26256
- UNSPSC 31171805
Delivery
In stock for delivery.
IN-STORE
3 pieces in stock at Vaughan, ON as of 8:42 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 5 in |
Length | 1 in |
Material | Steel |
Arbor Hole | 5/8-11 NC |
Wire Size | 0.020 in |
Rotations Per Minute | 12000 rpm |
EAN | 4050641968050 |
Features
Surfaces preparation, cleaning grooves, T-connections and welded beads
Review(s)
2020-09-28
Good quality