LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 80G

588.042 - UNSPSC 31191516
0588042 961 25
Made in Canada
CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 80G CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 80G
CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 80G

Delivery

In stock delivery from our warehouses.

Also known as Sanding Rolls, Tootsie Rolls, or Hard Rolls. Rolled strips of abrasives, designed for metal removal on curved surfaces. Constructed of Resin Bond for added durability.

CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 80G — 588.042
  • CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 60G — 588.031
  • CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 80G — 588.032
  • CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 120G — 588.033
  • CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 40G — 588.040
  • CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 60G — 588.041
  • CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 80G — 588.042
  • CARTRIDGE ROLL A/O 5/8" X 1" X 3/16" 80G — 588.050

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

75 pieces in stock at Vaughan, ON as of 6:23 AM. Directions. Call: (289) 474-5447

75 pieces in stock at Mississauga, ON as of 6:23 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 1/2 in
Length 1-1/2 in
Arbor Hole 1/8 in
Grit 80
EAN 4056807049854

Applications

Ideal for engine porting, including intake manifold, head and exhaust manifold. Removes burrs from carburetor base and carburetor parts. Ideal solution for hard to reach areas
Multi-layer, multi-wear design exposes new abrasive cutting points throughout the life of the roll
Long lasting, Flash removal, polishing, removing machine tool marks and edge breaking

Customers Also Viewed

Is Often Bought With

You Might Also Like