Free Shipping: For every order of $350 or more with the promo code : FREESHIP

CARTRIDGE ROLL A/O 5/8" X 1" X 3/16" 80G

588.050 - UNSPSC 31191516
Made in Canada
CARTRIDGE ROLL A/O 5/8" X 1" X 3/16" 80G CARTRIDGE ROLL A/O 5/8" X 1" X 3/16" 80G
CARTRIDGE ROLL A/O 5/8" X 1" X 3/16" 80G

Delivery

In stock for delivery.

Also known as Sanding Rolls, Tootsie Rolls, or Hard Rolls. Rolled strips of abrasives, designed for metal removal on curved surfaces. Constructed of Resin Bond for added durability.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 5/8 in
Length 1 in
Arbor Hole 3/16 in
Grit 80
EAN 4056807049793

Applications

Ideal for engine porting, including intake manifold, head and exhaust manifold. Removes burrs from carburetor base and carburetor parts. Ideal solution for hard to reach areas
Multi-layer, multi-wear design exposes new abrasive cutting points throughout the life of the roll
Long lasting, Flash removal, polishing, removing machine tool marks and edge breaking

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-17
fonctionne très bien
2021-05-11
Merci
2020-10-20
The product is not the same as we were getting before and the product supplied will not even fit our arbour. I have no idea what we are going to use the rolls for other than send them back if they will take them back.