MANDREL FOR CARTRIDGE ROLL 3/16"D X 2-3/4"L
588.100
- UNSPSC 27112800
Delivery
In stock for delivery.
Plated steel with a shank diameter to fit a variety of power tool chucks or collets
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:51 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Large Shank Diameter | 1/4 in |
Small Shank Diameter | 3/16 in |
Large Shank Length | 1-1/4 in |
Small Shank Length | 3/4 in |
Overall Length | 2-3/4 in |
EAN | 4056807049823 |
Notices
For safety considerations, the mandrel pilot length used to drive a cartridge roll should measure at least 1/2" less than the overall length of the cartridge roll. Example: If a cartridge roll measures 2" in overall length, the corresponding mandrel should have a pilot length of no less than 1 1/2".
Review(s)
2021-02-08
très bien