CUT OFF DISC AO 3" X 1/16" X 3/8"
669.033116
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
30 pieces in stock at Vaughan, ON as of 8:38 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3 in |
Thickness | 1/16 in |
Arbor Hole | 3/8 in |
Max Rotations Per Minute | 20000 rpm |
EAN | 4062856619405 |
Features
High edge strength and extremely long service life ensures greater efficiency in daily use
Applications
Used for finishing applications, smooth cutting and burr-free finish |
Recommended for refineries and nuclear industries. |
Documents & Videos
Review(s)
Product not yet rated.