
New
CUT OFF DISC AO 3" X 1/32" X 3/8"
669.033132
0 Review(s)
Technical Information
Diameter | 3 in |
Thickness | 1/32 in |
Arbor Hole | 3/8 in |
Max Rotations Per Minute | 25000 rpm |
Customers Also Viewed
Features
High edge strength and extremely long service life ensures greater efficiency in daily use
Applications
Used for finishing applications, smooth cutting and burr-free finish |
Recommended for refineries and nuclear industries. |
Review(s)
Product not yet rated.