Free Shipping: For every order of $350 or more with the promo code : FREESHIP

CUT OFF DISC AO 3" X 1/8" X 3/8"

669.030318 - UNSPSC 31191506
CUT OFF DISC AO 3" X 1/8" X 3/8" CUT OFF DISC AO 3" X 1/8" X 3/8"
CUT OFF DISC AO 3" X 1/8" X 3/8"

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 3 in
Thickness 1/8 in
Arbor Hole 3/8 in
Max Rotations Per Minute 20000 rpm
EAN 4062856619412

Features

High edge strength and extremely long service life ensures greater efficiency in daily use

Applications

Used for finishing applications, smooth cutting and burr-free finish
Recommended for refineries and nuclear industries.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-09
***
2021-06-16
LONGUE DURÉ DE MANIPULATION
2021-06-02
Great cutting wheel