MANDREL FOR CUT OFF WHEEL (6mm)
664.976
- UNSPSC 27112800
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 4:53 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Arbor | 6 mm |
Shank Diameter | 6 mm |
Total Length | 54 mm |
Clamping Range | 0 - 8 mm |
EAN | 4047376510951 |
Features
Newly developed clamping mandrel for cut off and roughing wheels. For use on rod or straight grinders
Benefits & Advantage
Only one clamping mandrel for all clamping ranges |
Clamping screw is completely countersunk in clamping mandrel |
No protruding thread sections, enabling work even in cramped spaces |
Clamping screw with large contact surface and right-hand threads (self-clamping effect) |
Reliable holding of wheels |
Clamping screw with large support surface and lengthwise slit |
Easy releasing or tightening with an open-end wrench, 17 mm, or straight-blade screwdriver |
Review(s)
Product not yet rated.