Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SPD CUT DISC SS 5" X 1/16" X 7/8" T27

669.035116 - UNSPSC 31191506
0669035116961 10
SPD CUT DISC SS 5" X 1/16" X 7/8" T27 SPD CUT DISC SS 5" X 1/16" X 7/8" T27
SPD CUT DISC SS 5" X 1/16" X 7/8" T27
Clearance

Delivery

In stock delivery from our warehouses.

Würth's top selling cutting discs! Super thin, super fast and minimal flash.

68.55 Log in to see customized pricing and stock availability
Units/package: 10 Maximum Quantity: 532 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 4:38 PM. Directions. Call: (289) 474-5447

40 pieces in stock at Mississauga, ON as of 4:38 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter (in) 5 in
Diameter (mm) 125 mm
Thickness (in) 1/16 in
Thickness (mm) 1.6 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Depressed Center
Max Rotations Per Minute 12200
EAN 4062856615896

Features

Free of iron, chlorine and sulphur (<= 0.1%)
Suitable for pipeline and reactor construction

Benefits & Advantage

Super thin: The thinnest of the cut off wheels. Especially for cutting thin sheets, e.g. on vehicle bodies, thin-walled pipes, profiles and other thin-walled materials of steel and stainless steel.
Super fast: Extremely fast cutting - comparatively quiet, low-sparking and with extremely low dust development.
Minimal flash: Cutting with minimal flash formation, absolutely precise cut and clearly reduced formation of colour streaks.

Applications

Pipe cutting, ventilation ducts, sheet metal (e.g. containers, sheet metal structures), piping, steel rods, steel reinforcement, profiles and rails (in plumbing sector), cable racks and cable ducts, high-voltage cables, steel cables, laminated materials, plastics, etc.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-14
Bon rapport qualité prix