THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

XTREME FLAT CUTTING DISC 4 1/2" X .050 x 7/8"

664.631153 - UNSPSC 31191600
0664631153961 25
XTREME FLAT CUTTING DISC 4 1/2" X .050 x 7/8" XTREME FLAT CUTTING DISC 4 1/2" X .050 x 7/8"
XTREME FLAT CUTTING DISC 4 1/2" X .050 x 7/8"

Delivery

In stock delivery from our warehouses.

The high-tech cutting disc for extreme cutting ability and versatility demands with high safety margin.

XTREME FLAT CUTTING DISC 4 1/2" X .050 x 7/8" — 664.631153
  • XTREME CUT OFF ST/SS/AL FL 4-1/2"X0.039"(1mm)X7/8" — 664.631150
  • XTREME FLAT CUTTING DISC 4 1/2" X .050 x 7/8" — 664.631153
  • XTREME DEPRESSED CUTTING DISC 4 1/2" X .050 x 7/8" — 664.631161
  • XTREME CUT OFF WHL ST/SS/AL FL 5"X0.045"X7/8" — 664.631250
  • XTREME FLAT CUTTING DISC 5" X .050 x 7/8" — 664.631253
  • XTREME DEPRESSED CUTTING DISC 5" X .050 x 7/8" — 664.631261
  • XTREME FLAT CUTTING DISC 6" X .060 x 7/8" — 664.631501
  • XTREME DEPRESSED CUTTING DISC 6" X .060 x 7/8" — 664.631511

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

50 pieces in stock at Vaughan, ON as of 3:28 PM. Directions. Call: (289) 474-5447

150 pieces in stock at Mississauga, ON as of 3:28 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter (in) 4-1/2 in
Diameter (mm) 115 mm
Thickness (in) 0.051 in
Thickness (mm) 1.3 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Flat
Max Rotations Per Minute 13300
EAN 4046777435832

Benefits & Advantage

Up to 50% more cuts possible in comparison to comparable qualities, thanks to the unique new production process
Significantly cleaner and easier cutting thanks to the extremely rough side surfaces. As a result, no kick-back effect or disc jamming, even in extreme applications.
Almost no reworking required due to minimal burr formation
Considerable less strain on the user from vibrations, cutting noise and flying sparks. Up to 30% less cutting dust.
Very high safety margin exceeds the safety requirements of the applicable standards thanks to its highly tear proof special woven fabric and innovative product composition.
Free of iron, chlorine and sulfur: = 0.1%

Applications

Especially suitable for machining steel and stainless steel. Cuts thick and thin materials: Pipes, profiles, solid materials, flat materials, cables, plastics, composite materials, etc.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-26
Cutting steel
2020-12-12
good product
2020-11-02
Pas encore utilisé mais semble de bonne qualité