Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

GRINDING STONE 6" 3/4" 36 GRIT

679.204036 - UNSPSC 23131503
GRINDING STONE 6" 3/4" 36 GRIT GRINDING STONE 6" 3/4" 36 GRIT
GRINDING STONE 6" 3/4" 36 GRIT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 6 in
Thickness 3/4 in
Arbor Hole 1 in
Grit 36

Features

Ceramically bound
For various bench grinders
Type A, straight
Tool grinding machines or other stationary grinding machines
For general purpose workshop use grinding of steel, iron, forging grade steel, etc

Notices

Do not exceed 2,000 RPM. Iif tool is used above 2,000 RPM, personal injury or surface damage may occur

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.