Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

PIPELINE PRO GRINDING WHEEL T27 6"x1/4"x7/8"

670.1478 - UNSPSC 23131503
Made in Canada
PIPELINE PRO GRINDING WHEEL T27 6"x1/4"x7/8" PIPELINE PRO GRINDING WHEEL T27 6"x1/4"x7/8"
PIPELINE PRO GRINDING WHEEL T27 6"x1/4"x7/8"

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter (in) 6 in
Diameter (mm) 150 mm
Thickness (in) 1/4 in
Thickness (mm) 7.0 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22 mm
Design Depressed Center
Max Rotations Per Minute 12200
Max Spherical Speed 80 m/s

Applications

Rough edges, deburring, weld seam preparation, etc.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-15
good and agressive