PIPELINE PRO COMBI WHEEL T27 6"x5/32"x7/8"
670.53278
- UNSPSC 31191600
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 6:55 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 6 in |
Diameter (mm) | 150 mm |
Thickness (in) | 3/32 in |
Thickness (mm) | 2.2 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Depressed Center |
Max Rotations Per Minute | 12200 |
EAN | 4058941217274 |
Features
Unique 3 layered reinforcement structure |
Highly aggressive |
Thermal and physical treatment for perfect disc structure |
Benefits & Advantage
Cutting, grinding and polishing with one single product |
No more time loss due to machine or product change |
The fine grit provides an excellent and uniform finishing result |
Low vibration; comfortable working |
Free of iron, sulphur and chlorine |
Low cutting temperature due to special fillers |
Applications
Especially suited for machining steel and stainless steel, as well as some non-ferrous metals. |
Metal machining and processing, steel construction, window and door construction |
On-site maintenance and repair |
Weld seam preparation and removal, general roughing, cleaning and finishing |
Review(s)
Product not yet rated.