BRISTLE DISC 2" COARSE 50G
585.5210
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
6 pieces in stock at Vaughan, ON as of 2:12 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 2 in |
Grit | 50 |
Description | Green Coarse |
EAN | 4050641501721 |
Features
Abrasive disc designed to fit the Type 'R' Mandrel. The bristles (which are impregnated with ceramic Cubitron grit) eat up rust, adhesive or paint residue, leaving a smooth surface with no marks. The open design prevents clogging and fragment fly-off during work.
Applications
Head gaskets/gasket removal, rust removal, adhesive & paint removal, surface preparation
Review(s)
2021-08-10
good
2021-06-14
good
2021-05-17
good
2021-05-05
good
2021-01-14
good
2020-10-08
BON
2020-10-08
good