BRISTLE DISC 2" MEDIUM 80G
585.5220
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
5 pieces in stock at Vaughan, ON as of 10:37 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 2 in |
Grit | 80 |
Description | Yellow Medium |
EAN | 4052703996018 |
Features
Abrasive disc designed to fit the Type 'R' Mandrel. The bristles (which are impregnated with ceramic Cubitron grit) eat up rust, adhesive or paint residue, leaving a smooth surface with no marks. The open design prevents clogging and fragment fly-off during work.
Applications
Head gaskets/gasket removal, rust removal, adhesive & paint removal, surface preparation
Review(s)
2021-02-01
Good
2021-01-26
I don't but our techs do.
Technicians
The guys like them
2019-10-07
These work very well for our Tech`s, it works very well for those tough spots.