BRISTLE DISC 3" MEDIUM 80G
585.5320
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
6 pieces in stock at Vaughan, ON as of 8:47 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3 in |
Grit | 80 |
Description | Yellow Medium |
EAN | 4052712535130 |
Features
Abrasive disc designed to fit the Type 'R' Mandrel. The bristles (which are impregnated with ceramic Cubitron grit) eat up rust, adhesive or paint residue, leaving a smooth surface with no marks. The open design prevents clogging and fragment fly-off during work.
Applications
Head gaskets/gasket removal, rust removal, adhesive & paint removal, surface preparation
Review(s)
2020-01-06
tres bonne qualitée de produit. travaille très bien