CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 60G

588.031 - UNSPSC 31191516
0588031 961 25
Made in Canada
CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 60G CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 60G
CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 60G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Also known as Sanding Rolls, Tootsie Rolls, or Hard Rolls. Rolled strips of abrasives, designed for metal removal on curved surfaces. Constructed of Resin Bond for added durability.

CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 60G — 588.031
  • CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 60G — 588.031
  • CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 80G — 588.032
  • CARTRIDGE ROLL A/O 3/8" X 1-1/2" X 1/8" 120G — 588.033
  • CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 40G — 588.040
  • CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 60G — 588.041
  • CARTRIDGE ROLL A/O 1/2" X 1-1/2" X 1/8" 80G — 588.042
  • CARTRIDGE ROLL A/O 5/8" X 1" X 3/16" 80G — 588.050

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 in
Length 1-1/2 in
Arbor Hole 1/8 in
Grit 60
EAN 4056807049939

Applications

Ideal for engine porting, including intake manifold, head and exhaust manifold. Removes burrs from carburetor base and carburetor parts. Ideal solution for hard to reach areas
Multi-layer, multi-wear design exposes new abrasive cutting points throughout the life of the roll
Long lasting, Flash removal, polishing, removing machine tool marks and edge breaking

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.