THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

Stainless Steel - Zebra Speed

Show:
« Prev Next »
SPEED CUT OFF WHL SS FL 2" X 0.045" X 1/4"
SPEED CUT OFF WHL SS FL 2" X 0.045" X 1/4"
664.130501
- 1 Review(s)

Units/package: 10
   
   
SPEED CUT OFF WHL SS FL 2-3/8" X 0.045" X 1/4"
SPEED CUT OFF WHL SS FL 2-3/8" X 0.045" X 1/4"
664.130601
- 2 Review(s)

Units/package: 10
   
   
SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 10PK
SPEED CUT OFF WHL SS FL 3" X 3/64" X 3/8" 10PK
664.130761
- 25 Review(s)

Units/package: 10
   
   
SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8"
SPEED CUT OFF WHL SS FL 4" X 0.045" X 3/8"
664.131000
- 2 Review(s)

Units/package: 10
   
   
SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8"
SPEED CUT OFF WHL SS DC 4-1/2" X 1/32" X 7/8"
664.131148

Units/package: 25
   
   
SPEED CUT OFF WHL SS FL 4-1/2" X 3/64" X 7/8"
SPEED CUT OFF WHL SS FL 4-1/2" X 3/64" X 7/8"
664.131150
- 2 Review(s)

Units/package: 10
   
   
SPEED CUT OFF WHL SS FL 4-1/2" X 1/16" X 7/8"
SPEED CUT OFF WHL SS FL 4-1/2" X 1/16" X 7/8"
664.1311511

Units/package: 25
   
   
SPEED CUT OFF WHL SS DC 4 1/2" X 0.05" X 7/8"
SPEED CUT OFF WHL SS DC 4 1/2" X 0.05" X 7/8"
664.131163

Units/package: 25
   
   
SPEED CUT OFF WHL SS DC 5" X 1/32" X 7/8"
SPEED CUT OFF WHL SS DC 5" X 1/32" X 7/8"
664.131248

Units/package: 25
   
   
SPEED CUT OFF WHL SS FL 5" X 3/64" X 7/8"
SPEED CUT OFF WHL SS FL 5" X 3/64" X 7/8"
664.131250
- 1 Review(s)

Units/package: 10
   
   
SPEED CUT OFF WHL SS FL 5" X 1/16" X 7/8"
SPEED CUT OFF WHL SS FL 5" X 1/16" X 7/8"
664.131251
- 2 Review(s)

Units/package: 10
   
   
SPEED CUT OFF WHL SS DC 5" X .050" X 7/8"
SPEED CUT OFF WHL SS DC 5" X .050" X 7/8"
664.131263

Units/package: 25
   
   
SPEED CUT OFF WHL SS FL 7" X 1/16" X 7/8"
SPEED CUT OFF WHL SS FL 7" X 1/16" X 7/8"
664.131801
- 3 Review(s)

Units/package: 10
   
   
Clearance
SPD CUT DISC SS 5" X 0.045" X 7/8" T27
SPD CUT DISC SS 5" X 0.045" X 7/8" T27
669.035004

Units/package: 10
Maximum Quantity: 150 Pkg(s)
   
SPD CUT DISC SS 6" X 1/16" X 7/8" T27
SPD CUT DISC SS 6" X 1/16" X 7/8" T27
669.036116
- 1 Review(s)

Units/package: 10
   
   
Products 00 of 15