



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter (in) | 9 in |
Diameter (mm) | 230 mm |
Thickness (in) | 0.080 in |
Thickness (mm) | 2 mm |
Arbor Hole (in) | 7/8 in |
Arbor Hole (mm) | 22.23 mm |
Design | Flat |
Max Rotations Per Minute | 6640 |
Shorter work processes - working times are substantially reduced through improved abrasiveness. |
Longer life -The unique bond system prevents the premature break-out of the grain and leads to a long product lifetime. |
Enhanced abrasiveness - The self-sharpening ceramic grain in combination with our Cerabond bonding system offers maximum stock removal on the workpiece. |
Complies with the most demanding safety requirements of European Standard EN 12413, ANSI B7.1 & OSA (the Organization for the Safety of Abrasives) |
Storage: dry, at 20°C ambient temperature |
Work only with appropriate protective clothing |
Always use an appropriate protective cover when performing cutting work |
Only use undamaged discs |
Do not jam/tilt the discs during cutting - increased risk of breakage |
Ensure proper contact pressure |
Always clamp cutting discs (straight design) with metal ring towards the machine |
Product not yet rated.