⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

FLAP DISC ZIRCONIA TYPE 29 7" 60G

578.02960 - UNSPSC 31191506
0578002960961 5
Made in Canada
FLAP DISC ZIRCONIA TYPE 29 7" 60G FLAP DISC ZIRCONIA TYPE 29 7" 60G
FLAP DISC ZIRCONIA TYPE 29 7" 60G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Can be used on virtually any material

FLAP DISC ZIRCONIA TYPE 29 7" 60G — 578.02960
  • FLAP DISC ZIRCONIA TYPE 29 7" 40G — 578.02940
  • FLAP DISC ZIRCONIA TYPE 29 7" 60G — 578.02960
  • FLAP DISC ZIRCONIA TYPE 29 7" 80G — 578.02980
  • FLAP DISC ZIRC FBRGLS BK TYPE 29 4-1/2" 40G — 579.430314
  • FLAP DISC ZIRC FBRGLS BK TYPE 29 4-1/2" 60G — 579.430316
  • FLAP DISC ZIRC FBRGLS BK TYPE 29 4-1/2" 80G — 579.430318
  • FLAP DISC ZIRC FBRGLS BK TYPE 29 5" 80G — 579.430328
  • FLAP DISC ZIRC PLSTC BK TYPE 27 4-1/2" 40G — 579.431514
  • FLAP DISC ZIRC PLSTC BK TYPE 27 4-1/2" 60G — 579.431516
  • FLAP DISC ZIRC PLSTC BK TYPE 27 4-1/2" 80G — 579.431518
  • FLAP DISC ZIRC PLSTC BK TYPE 27 5" 40G — 579.431524
  • FLAP DISC ZIRC PLSTC BK TYPE 27 5" 60G — 579.431526
  • FLAP DISC ZIRC PLSTC BK TYPE 27 5" 80G — 579.431528

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

35 pieces in stock at Vaughan, ON as of 8:04 AM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 8:04 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 7 in
Arbor Hole 7/8 in
Grit 60
Max Rotations Per Minute 8500 rpm
Design Type 29
Backing Fibreglass Backed
EAN 4068362221453

Features

Very high removal rate
Very long life
Cool cutting performance
Even grinding pattern through to complete wear-out

Applications

Performance grinding for high stock removal
Removal of welded seams and edge grinding
Works on burrs and rough casts
Ideal for surface grinding of small areas
Rust removal and cleaning

Notices

The Type 29 Conical discs are only available with fibreglass backing, and the Type 27 Flat discs are only available with plastic backing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.