THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

JUMBO FLAP DISC ZIRC TYPE 27 5" 40G

578.5..040 - UNSPSC 31191506
R637664921
Made in Canada
JUMBO FLAP DISC ZIRC TYPE 27 5" 40G JUMBO FLAP DISC ZIRC TYPE 27 5" 40G
JUMBO FLAP DISC ZIRC TYPE 27 5" 40G

Delivery

In stock delivery from our warehouses.

For use on all types of metals!

JUMBO FLAP DISC ZIRC TYPE 27 5" 40G — 578.5..040
  • JUMBO FLAP DISC ZIRC TYPE 27 4-1/2" 24G — 578.412.024
  • JUMBO FLAP DISC ZIRC TYPE 27 4-1/2" 40G — 578.412.040
  • JUMBO FLAP DISC ZIRC TYPE 27 4-1/2" 60G — 578.412.060
  • JUMBO FLAP DISC ZIRC TYPE 29 4-1/2" 40G — 578.412.4029
  • JUMBO FLAP DISC ZIRC TYPE 29 4-1/2" 60G — 578.412.6029
  • JUMBO FLAP DISC ZIRC TYPE 29 4-1/2" 80G — 578.412.8029
  • JUMBO FLAP DISC ZIRC TYPE 27 5" 24G — 578.5..024
  • JUMBO FLAP DISC ZIRC TYPE 27 5" 40G — 578.5..040
  • JUMBO FLAP DISC ZIRC TYPE 27 5" 60G — 578.5..060
  • JUMBO FLAP DISC ZIRC TYPE 27 5" 80G — 578.5..080
  • JUMBO FLAP DISC ZIRC TYPE 29 5" 24G — 578.5..2429
  • JUMBO FLAP DISC ZIRC TYPE 29 5" 36G — 578.5..3629
  • JUMBO FLAP DISC ZIRC TYPE 29 5" 60G — 578.5..6029
  • JUMBO FLAP DISC ZIRC TYPE 29 5" 80G — 578.5..8029
  • JUMBO FLAP DISC ZIRC TYPE 27 6" 36G — 578.6..36
  • JUMBO FLAP DISC ZIRC TYPE 27 6" 60G — 578.6..60
  • JUMBO FLAP DISC ZIRC TYPE 27 6" 80G — 578.6..80

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 1:30 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 1:30 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 5 in
Arbor Hole 7/8 in
Grit 40
Max Rotations Per Minute 12300 rpm
Design Type 27
EAN 4052713977977

Features

Designed for maximum performance in deburring, grinding and polishing metals and welding
Mineral type bond and fibreglass backing for a better performance and a stronger resistance
Powerful, versatile, flexible, safe and economical

Notices

Lasts up to 3 times longer than a conventional flap disc due to more flap segments

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-16
used to take off fine rust from metal everyone very good
2021-02-02
Font la job