







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 6 in |
Arbor Hole | 7/8 in |
Grit | 36 |
Max Rotations Per Minute | 10200 rpm |
Design | Type 27 |
EAN | 4099618387807 |
Designed for maximum performance in deburring, grinding and polishing metals and welding |
Mineral type bond and fibreglass backing for a better performance and a stronger resistance |
Powerful, versatile, flexible, safe and economical |
Product not yet rated.