JUMBO FLAP DISC ZIRC TYPE 29 5" 60G
578.5..6029
- UNSPSC 31191506
Delivery
In stock for delivery.
For use on all types of metals!
IN-STORE
20 pieces in stock at Vaughan, ON as of 7:19 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 5 in |
Arbor Hole | 7/8 in |
Grit | 60 |
Max Rotations Per Minute | 12300 rpm |
Design | Type 29 |
EAN | 4052713978011 |
Features
Designed for maximum performance in deburring, grinding and polishing metals and welding |
Mineral type bond and fibreglass backing for a better performance and a stronger resistance |
Powerful, versatile, flexible, safe and economical |
Notices
Lasts up to 3 times longer than a conventional flap disc due to more flap segments
Documents & Videos
Review(s)
2021-07-19
quality product for a great price