THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

JUMBO FLAP DISC ZIRC TYPE 29 5" 80G

578.5..8029 - UNSPSC 31191506
0578058029961 5
Made in Canada
JUMBO FLAP DISC ZIRC TYPE 29 5" 80G JUMBO FLAP DISC ZIRC TYPE 29 5" 80G
JUMBO FLAP DISC ZIRC TYPE 29 5" 80G

Delivery

In stock delivery from our warehouses.

For use on all types of metals!

JUMBO FLAP DISC ZIRC TYPE 29 5" 80G — 578.5..8029
  • JUMBO FLAP DISC ZIRC TYPE 27 4-1/2" 24G — 578.412.024
  • JUMBO FLAP DISC ZIRC TYPE 27 4-1/2" 40G — 578.412.040
  • JUMBO FLAP DISC ZIRC TYPE 27 4-1/2" 60G — 578.412.060
  • JUMBO FLAP DISC ZIRC TYPE 29 4-1/2" 40G — 578.412.4029
  • JUMBO FLAP DISC ZIRC TYPE 29 4-1/2" 60G — 578.412.6029
  • JUMBO FLAP DISC ZIRC TYPE 29 4-1/2" 80G — 578.412.8029
  • JUMBO FLAP DISC ZIRC TYPE 27 5" 24G — 578.5..024
  • JUMBO FLAP DISC ZIRC TYPE 27 5" 40G — 578.5..040
  • JUMBO FLAP DISC ZIRC TYPE 27 5" 60G — 578.5..060
  • JUMBO FLAP DISC ZIRC TYPE 27 5" 80G — 578.5..080
  • JUMBO FLAP DISC ZIRC TYPE 29 5" 24G — 578.5..2429
  • JUMBO FLAP DISC ZIRC TYPE 29 5" 36G — 578.5..3629
  • JUMBO FLAP DISC ZIRC TYPE 29 5" 60G — 578.5..6029
  • JUMBO FLAP DISC ZIRC TYPE 29 5" 80G — 578.5..8029
  • JUMBO FLAP DISC ZIRC TYPE 27 6" 36G — 578.6..36
  • JUMBO FLAP DISC ZIRC TYPE 27 6" 60G — 578.6..60
  • JUMBO FLAP DISC ZIRC TYPE 27 6" 80G — 578.6..80

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

30 pieces in stock at Vaughan, ON as of 1:59 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 1:59 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 5 in
Arbor Hole 7/8 in
Grit 80
Max Rotations Per Minute 12300 rpm
Design Type 29
EAN 4068362221347

Features

Designed for maximum performance in deburring, grinding and polishing metals and welding
Mineral type bond and fibreglass backing for a better performance and a stronger resistance
Powerful, versatile, flexible, safe and economical

Notices

Lasts up to 3 times longer than a conventional flap disc due to more flap segments

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-24
We use these flap-disks to smooth out welding projects so that people don't cut themselves on sharp edges. The material is thick, and lasts a long time.
2021-03-24
Bon produit !!