THIS WEEK ONLY: Shop Our Limited-Edition Products.

SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 4-1/2" 40G

578.811.540 - UNSPSC 31191506
0578811540961 2
SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 4-1/2" 40G SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 4-1/2" 40G
SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 4-1/2" 40G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Good view “through the disc” and thus on the material being processed. Fantastically cool and even grinding results. Ideal for the processing of thin sheet metal for the construction of vehicle bodies, for full materials and weld seams

SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 4-1/2" 40G — 578.811.540
  • SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 4-1/2" 40G — 578.811.540
  • SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 4-1/2" 60G — 578.811.560
  • SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 4-1/2" 80G — 578.811.580
  • SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 5" 40G — 578.812.540
  • SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 5" 60G — 578.812.560
  • SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 5" 80G — 578.812.580

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 6:46 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 4-1/2 in
Arbor Hole 7/8 in
Grit 40
Max Rotations Per Minute 13300 rpm
Design Type 29
EAN 4061975946577

Benefits & Advantage

Free view of the work piece being processed: Prevents undesired excessive grinding, Reduction of processing faults
Better surface quality through more targeted work
Cool grinding due to fan effect: Reduction of temperature on the surface prevents undesired blue coloring of the work piece
Good, steady guidance

Applications

General steel construction - Weld seam preparation and post-processing of weld seam, Derusting, Removal of scale (to a small extent), Grinding of wrought ironwork (grills, railings, banisters), Removal of excess zinc on weld seams before plastic coating
Stainless steel processing - Pipeline construction, tank and container construction, Apparatus construction (chemical industry), Plant construction, such as breweries, food industry, Boat construction
Aluminum processing (all non-ferrous metals) - Special vehicles, such as silo vehicles, ambulances, fire department vehicles, etc, Ship construction, Airplane construction
Agricultural machines - Sharpening of blades (lawn mowers, reciprocating finger bar mower)
Vehicle body construction - Accident repairs: paints and filler compounds, MIG solder seams, Special vehicle construction (truck attachments, servicing and parts subject to wear for bulk material transporters)
Wood and FRP processing - Exact surfaces or edge corrections

Notices

When only wood or plastics are ground, the disc must be cleaned by grinding on a sharp-edged iron tool
For particular use on Steel, Stainless Steel and Aluminum. Welding spray, Art. No. 893.1021, extends the tool life of the slotted see-through disc for the processing of non-ferrous metals

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.