SLOTTED SEE THRU FLAP DISC TYPE 29 ZIRC 4-1/2" 80G
578.811.580
- UNSPSC 31191506
Delivery
In stock for delivery.
Good view “through the disc” and thus on the material being processed. Fantastically cool and even grinding results. Ideal for the processing of thin sheet metal for the construction of vehicle bodies, for full materials and weld seams
IN-STORE
4 pieces in stock at Vaughan, ON as of 5:58 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 4-1/2 in |
Arbor Hole | 7/8 in |
Grit | 80 |
Max Rotations Per Minute | 13300 rpm |
Design | Type 29 |
EAN | 4061975946591 |
Benefits & Advantage
Free view of the work piece being processed: Prevents undesired excessive grinding, Reduction of processing faults |
Better surface quality through more targeted work |
Cool grinding due to fan effect: Reduction of temperature on the surface prevents undesired blue coloring of the work piece |
Good, steady guidance |
Applications
General steel construction - Weld seam preparation and post-processing of weld seam, Derusting, Removal of scale (to a small extent), Grinding of wrought ironwork (grills, railings, banisters), Removal of excess zinc on weld seams before plastic coating |
Stainless steel processing - Pipeline construction, tank and container construction, Apparatus construction (chemical industry), Plant construction, such as breweries, food industry, Boat construction |
Aluminum processing (all non-ferrous metals) - Special vehicles, such as silo vehicles, ambulances, fire department vehicles, etc, Ship construction, Airplane construction |
Agricultural machines - Sharpening of blades (lawn mowers, reciprocating finger bar mower) |
Vehicle body construction - Accident repairs: paints and filler compounds, MIG solder seams, Special vehicle construction (truck attachments, servicing and parts subject to wear for bulk material transporters) |
Wood and FRP processing - Exact surfaces or edge corrections |
Notices
When only wood or plastics are ground, the disc must be cleaned by grinding on a sharp-edged iron tool |
For particular use on Steel, Stainless Steel and Aluminum. Welding spray, Art. No. 893.1021, extends the tool life of the slotted see-through disc for the processing of non-ferrous metals |
Documents & Videos
Review(s)
2021-02-16
Amazing