THIS WEEK ONLY: Shop Our Limited-Edition Products.

6"X9" HANDPAD COARSE GREEN

585.10889 - UNSPSC 31191505
058510889 961 20
Made in Canada
6"X9" HANDPAD COARSE GREEN 6"X9" HANDPAD COARSE GREEN
6"X9" HANDPAD COARSE GREEN

Delivery

In stock delivery from our warehouses.

6"X9" HANDPAD COARSE GREEN — 585.10889
  • 6"X9" HANDPAD COARSE GREEN — 585.10889
  • 6"X9" HANDPAD MEDIUM MAROON — 585.10890
  • 6"X9" HANDPAD FINE GREY — 585.10891
  • 6"X9" HANDPAD VERY FINE WHITE — 585.10892
  • 6" x 9" HANDPAD EXTRA COARSE TAN — 585.23811

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 6 in
Length 9 in
Type Coarse
Colour Green
EAN 4056807048888

Instructions

Can be used wet or dry

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-01
Les meilleurs qualité prix
2021-08-10
good
2021-05-05
good
2020-12-14
good
2020-10-13
good