6"X9" HANDPAD FINE GREY
585.10891
- UNSPSC 31191505
058510891 961 20
058510891 961 20
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 6 in |
| Length | 9 in |
| Type | Fine |
| Colour | Grey |
| EAN | 4056807048925 |
Instructions
Can be used wet or dry
Review(s)
2021-09-29
bonne qualité
2021-05-05
good
2021-04-21
excellent
2020-12-14
good
