6"X9" HANDPAD MEDIUM MAROON
585.10890
- UNSPSC 31191505
058510890 961 20
058510890 961 20
Delivery
In stock delivery from our warehouses.
6"X9" HANDPAD MEDIUM MAROON — 585.10890
- 6"X9" HANDPAD COARSE GREEN — 585.10889
- 6"X9" HANDPAD MEDIUM MAROON — 585.10890
- 6"X9" HANDPAD FINE GREY — 585.10891
- 6"X9" HANDPAD VERY FINE WHITE — 585.10892
- 6" x 9" HANDPAD EXTRA COARSE TAN — 585.23811
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 6 in |
| Length | 9 in |
| Type | Medium |
| Colour | Maroon |
| EAN | 4056807048918 |
Instructions
Can be used wet or dry
Review(s)
2021-08-10
good
2021-05-11
good
2021-05-05
good
2021-04-28
WE ALWAYS KEEP THESE IN STOCK IN OUR PARTS ROOM.
2020-12-14
good
2020-09-29
good
2020-04-01
bon produit
