BACKING PAD VELCRO 5" X 5/8-11" FEMALE SHANK
586.12035
- UNSPSC
31191505
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 7:05 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 5 in |
Shank Thread Diameter | 5/8 in |
Shank Threads Per Inch | 11 |
Shank Type | Female |
Max Rotations Per Minute | 10000 rpm |
EAN | 4052713986634 |
Features
Backing pad for use with Velcro discs. Incorporates unique hook and loop fastening system for simple application and removal
Review(s)
Product not yet rated.