SURFACE COND DISC TYPE R 2" EXTRA COARSE HD

585.42099 - UNSPSC 31191506
058842099 961 50
Made in Canada
SURFACE COND DISC TYPE R 2" EXTRA COARSE HD SURFACE COND DISC TYPE R 2" EXTRA COARSE HD
SURFACE COND DISC TYPE R 2" EXTRA COARSE HD

Delivery

In stock delivery from our warehouses.

SURFACE COND DISC TYPE R 2" EXTRA COARSE HD — 585.42099
  • SURFACE COND DISC TYPE R 2" EXTRA COARSE — 585.4209
  • SURFACE COND DISC TYPE R 2" EXTRA COARSE HD — 585.42099
  • SURFACE COND DISC TYPE R 2" COARSE — 585.4210
  • SURFACE COND DISC TYPE R 2" MEDIUM — 585.4211
  • SURFACE COND DISC TYPE R 2" FINE — 585.4230
  • SURFACE COND DISC TYPE R 2" EXTRA FINE — 585.4240
  • SURFACE COND DISC TYPE R 3" COARSE — 585.4310
  • SURFACE COND DISC TYPE R 3" EXTRA COARSE — 585.4315
  • SURFACE COND DISC TYPE R 3" MEDIUM — 585.4320
  • SURFACE COND DISC TYPE R 3" FINE — 585.4330
  • PREMIUM SURF COND DISC 2" (XC) TYPE 3 — 585.520200
  • PREMIUM SURF COND DISC 2" (C) TYPE 3 — 585.520210
  • PREMIUM SURF COND DISC 2" (M) TYPE 3 — 585.520220
  • PREMIUM SURF COND DISC 2" (F) TYPE 3 — 585.520230
  • PREMIUM SURF COND DISC 3" (XC) TYPE 3 — 585.530300
  • PREMIUM SURF COND DISC 3" (C) TYPE 3 — 585.530310
  • PREMIUM SURF COND DISC 3" (M) TYPE 3 — 585.530320
  • PREMIUM SURF COND DISC 3" (F) TYPE 3 — 585.530330

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 3:09 PM. Directions. Call: (289) 474-5447

200 pieces in stock at Mississauga, ON as of 3:09 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Brown
Diameter 2 in
Max Rotations Per Minute 23000 rpm
Type Heavy Duty
EAN 4056807052571

Features

Removes old paint and coatings supplying a smooth, uniform surface
Removes coarse grind lines, milling marks and micro burrs
Removes light rust
Minimizes undercutting and gouging, will not disturb critical tolerances
Removes old gasket adhesives
Cleans or deburrs hard to reach areas
Fits any standard 1/4“ or 3/8“ drill or air tool
Silicone free

Applications

Use medium and coarse surface conditioning discs for steel surfaces. Use fine and extra fine surface conditioning discs for aluminum surfaces.

Notices

Compatible with 3M Roloc System
Always wear protective eye wear when operating surface discs (Prefix 899)
Use with Type R Mandrel Art. No. 585.41 and 585.43

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-17
super
2021-04-01
les mécanos adorent
2021-03-01
super
2021-02-02
super
2020-12-14
super