SURFACE COND DISC 5" COARSE
585.4510
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
40 pieces in stock at Vaughan, ON as of 3:35 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 5 in |
Diameter (mm) | 125 mm |
Type | Coarse |
Colour | Brown |
Max Rotations Per Minute | 20000 rpm |
EAN | 4056807073842 |
Benefits & Advantage
More flexible than a fibre sanding disc; less likely to gouge the sheet metal |
After paint removal, finish left is much smoother, therefore quicker to prep for primer |
Open construction of disc material allows dust to work through the disc and away from cutting surface |
Disc is much quieter during use than a fibre disc |
Will remove sharp edges and spot welds |
Much easier to control |
Applications
Ideally suited for machining stainless steel, steel, brass, copper, paint and rust removal
Notices
Use with backing pad Art. No. 586.7005
Documents & Videos
Review(s)
Product not yet rated.