PREMIUM SURF COND DISC 5IN (COA) 7/8
585.750510
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
Handle blending, finishing and surface prep on stainless steel and other soft metals with AO coarse grit non-woven standard back-up pad disc for your right-angle grinder. High-quality aluminum oxide grain provides a cut rate up to 20 percent higher.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Dimensions | 5 in |
Colour | Brown |
Grade | Coarse |
Abrasive | AO |
Backing Material | Nylon |
Arbor | 7/8 in |
Package Quantity | 10 |
Max Operating Speed | 10000 rpm |
Features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance |
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life |
Coarse grit for material removal and initial blending of welds, stainless steels; tool steels; soft metals like aluminum; cast, ductile, and gray iron; fiberglass, composites, carbon steels, super alloys, and titanium |
Waterproof and washable |
Applications
Blending |
Body Panel Surface Repair |
Contaminant-Free Refinishing |
Deburring |
Finishing |
Portable Grinding |
Rust Removal |
Steel Conditioning |
Surface Prep |
300/400 Series Stainless |
Aluminum/Brass/Bronze |
Cast/Ductile/Gray Iron |
Copper |
Hard/Soft Carbon Steels |
Super Alloys |
Titanium |
Tool Steels |
Review(s)
Product not yet rated.