



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Dimensions | 5 in |
Colour | Green |
Grade | Fine |
Abrasive | AO |
Backing Material | Nylon |
Arbor | 7/8 in |
Package Quantity | 10 |
Max Operating Speed | 10000 rpm |
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance |
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life |
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content |
Waterproof and washable |
Blending |
Body Panel Surface Repair |
Clean and Detail |
Contaminant-Free Refinishing |
Finishing |
Steel Conditioning |
Surface Prep |
300/400 Series Stainless |
Aluminum/Brass/Bronze |
Cast/Ductile/Gray Iron |
Copper |
Hard/Soft Carbon Steels |
Super Alloys |
Titanium |
Tool Steels |
Product not yet rated.