PREMIUM SURF COND DISC 5IN (MED) 7/8
585.750520
- UNSPSC 31191506
Clearance
Delivery
In stock for delivery.
0 Review(s)
Handle surface prep, cleaning, detailing and finishing welds when you use this AO medium grit non-woven standard back-up pad disc on your right-angle grinder. The disc's aluminum oxide abrasive grain coating results in a cut rate that is 20 percent higher.
Log in to see customized pricing and stock availability
Units/package: 10 16 Pkg(s) Maximum Quantity:
Units/package: 10 16 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Dimensions | 5 in |
Colour | Maroon |
Grade | Medium |
Abrasive | AO |
Backing Material | Nylon |
Arbor | 7/8 in |
Package Quantity | 10 |
Max Operating Speed | 10000 rpm |
Features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance |
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness |
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content |
Waterproof and washable |
Applications
Blending |
Body Panel Surface Repair |
Clean and Detail |
Contaminant-Free Refinishing |
Deburring |
Edge Breaking |
Finishing |
Parting Line Removal |
Polishing |
Portable Grinding |
Rust Removal |
Steel Conditioning |
Surface Prep |
300/400 Series Stainless |
Aluminum/Brass/Bronze/Copper |
Cast/Ductile/Gray Iron |
Hard/Soft Carbon Steels |
Super Alloys |
Titanium |
Tool Steels |
Review(s)
Product not yet rated.