SURFACE COND DISC 4 1/2" FINE VELCRO
585.460180
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
For use on electric and pneumatic angle grinders. Ideal for sanding flat surfaces
IN-STORE
40 pieces in stock at Vaughan, ON as of 6:59 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 4-1/2 in |
Diameter (mm) | 115 mm |
Type | Fine |
Colour | Blue |
Max Rotations Per Minute | 4150 rpm |
EAN | 4047376738300 |
Features
Soft reinforced nylon sanding fleece with needle - through fabric carrier
Benefits & Advantage
High tear resistance, even sanding pattern, water resistant |
No change in shape during sanding |
No clogging |
No sanding through when machining body parts |
Cooler sanding (low working temperature) |
Applications
Burnishing, matting, polishing, removing paint runs, removing surface defects (light scratches) and smoothing surfaces
Instructions
Ideally suited for machining aluminum, steel, brass, copper, wood, plastics and paints
Notices
Use with backing pad Art. No. 586.12012,586.12028 or 586.12035
Documents & Videos
Review(s)
Product not yet rated.