![PREMIUM SURF COND DISC 4-1/2" (MED) VELCRO](https://wurth-pim.imgix.net/Product/585640420-SURFACE%20COND%20DISC%204.5%20IN%20MEDIUM%20BACK%20PAD.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=fba26c343e00e4bed3c5e76823fa967c)
![PREMIUM SURF COND DISC 4-1/2" (MED) VELCRO](https://pim.wurth.ca/Product/585640420-SURFACE COND DISC 4.5 IN MEDIUM BACK PAD.jpg)
![PREMIUM SURF COND DISC 4-1/2" (MED) VELCRO](https://wurth-pim.imgix.net/Product/585640420-SURFACE%20COND%20DISC%204.5%20IN%20MEDIUM%20BACK%20PAD.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=fba26c343e00e4bed3c5e76823fa967c)
![](https://pim.wurth.ca/Product/585640420-SURFACE COND DISC 4.5 IN MEDIUM BACK PAD.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Dimensions | 4-1/2 in |
Colour | Maroon |
Grade | Medium |
Abrasive | AO |
Backing Material | Nylon |
Package Quantity | 10 |
Max Operating Speed | 10000 rpm |
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance |
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life |
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content |
Waterproof and washable |
Blending |
Body Panel Surface Repair |
Contaminant-Free Refinishing |
Deburring |
Finishing |
Paint Removal |
Parting Line Removal |
Portable Grinding |
Rust Removal |
Steel Conditioning |
Surface Prep |
300/400 Series Stainless |
Aluminum/Brass/Bronze |
Cast/Ductile/Gray Iron |
Copper |
Hard/Soft Carbon Steels |
Super Alloys |
Titanium |
Tool Steels |
Product not yet rated.