Free Shipping: For every order of $350 or more with the promo code : FREESHIP

PREMIUM BLACK QUICK STRIP DISC 3" (XC) - TYPE 3

585.5161 - UNSPSC 31191506
PREMIUM BLACK QUICK STRIP DISC 3" (XC) - TYPE 3 PREMIUM BLACK QUICK STRIP DISC 3" (XC) - TYPE 3
PREMIUM BLACK QUICK STRIP DISC 3" (XC) - TYPE 3
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

These versatile discs are an ideal choice for stripping coatings on a variety of substrates. With a sharp silicon carbide abrasive, these discs provide fast cutting action, and the open web construction ensures minimal loading, reducing downtime and making them a great alternative to wire brushes.

160.50 Log in to see customized pricing and stock availability
Units/package: 10 Maximum Quantity: 2 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimensions 3 in
Colour Black
Grade Extra Corse
Abrasive Silicon Carbide
Attachment Type TR (Type III)
Package Quantity 10
Max Operating Speed 20000 rpm

Features

Sharp silicon carbide abrasive provides fast aggressive cutting
Open web construction for minimal loading; great alternative to wire brushes
Advanced resin bond prevents shedding, snagging, gouging, rework
Extra coarse grit for stripping coatings on a variety of substrates including aluminum, asphalt, concrete, woods, etc.
Ty TR/III fit roll-on/roll-off metal attachment system
For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Applications

Stripping (aluminum, asphalt, concrete, hard woods, masonry, natural stone, soft Woods, tile, drywall)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.