PREMIUM BLACK QUICK STRIP DISC 4" (XC) - TYPE 3
585.5162
- UNSPSC 31191506
Delivery
In stock for delivery.
0 Review(s)
These versatile discs are an ideal choice for stripping coatings on a variety of substrates. With a sharp silicon carbide abrasive, these discs provide fast cutting action, and the open web construction ensures minimal loading, reducing downtime and making them a great alternative to wire brushes.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Dimensions | 4 in |
Colour | Black |
Grade | Extra Corse |
Abrasive | Silicon Carbide |
Attachment Type | TR (Type III) |
Package Quantity | 5 |
Max Operating Speed | 15000 rpm |
Features
Sharp silicon carbide abrasive provides fast aggressive cutting |
Open web construction for minimal loading; great alternative to wire brushes |
Advanced resin bond prevents shedding, snagging, gouging, rework |
Extra coarse grit for stripping coatings on a variety of substrates including aluminum, asphalt, concrete, woods, etc. |
Ty TR/III fit roll-on/roll-off metal attachment system |
For applications that require heavy to medium stock removal, please refer to cloth quick change discs |
Applications
Stripping (aluminum, asphalt, concrete, hard woods, masonry, natural stone, soft Woods, tile, drywall)
Review(s)
Product not yet rated.