BLUE QUICK STRIP DISC TYPE R 2"
585.2160
- UNSPSC 31191506
Delivery
In stock for delivery.
IN-STORE
30 pieces in stock at Vaughan, ON as of 12:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 2 in |
Max Rotations Per Minute | 12000 rpm |
EAN | 4056807050669 |
Features
Effective in the removal of rust, paint, graffiti, undercoating and for metal cleaning prior to welding |
Much safer and faster than steel wire wheels |
Large nylon fibres allow for an open construction that resists loading, even on soft material |
Contains a coarse silicon carbide grain that promotes rapid removal of surface contaminants and leaves a smooth finish |
They have a much lower RPM rating than both the surface conditioning and sanding discs |
Competitor’s discs are rated at the same RPM |
It is important that the disc be run flat and not at an angle |
Notices
2" and 3" discs are compatible with 3M Roloc system |
4" (585.2162) is not compatible with the 3M Roloc system. Requires arbor 585.11002. |
Great care must be taken to run them at or below the listed RPM |
It is important that the disc be run flat and not at an angle |
Documents & Videos
Customers Also Viewed
Review(s)
2021-08-02
Good