RED CERAMIC QUICK STRIP DISC 2"
673.22250
- UNSPSC 31191506
Delivery
In stock for delivery.
Extremely fast cleaning and maximum service life when removing welding seams, scale corrosion and coatings.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 2 in |
Max Rotations Per Minute | 13000 |
EAN | 4053479660684 |
Features
Ceramic grain |
Roloc System compatibility |
Benefits & Advantage
High rate of material removal |
Long life due to self-sharpening grain |
Discs do not clog when sanding coatings, adhesives or soft metals |
Applications
Cleaning and finishing welding seams, metal surfaces and plastics |
Cleaning vehicle underbodies and other body work |
Removing scale, corrosion, dirt and oxide layers, coatings, paints and dyes, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues |
Materials to be processed: steel, stainless steel, aluminum, cast iron, fibreglass and composite materials |
Documents & Videos
Customers Also Viewed
Review(s)
2021-08-02
Good
2020-11-02
Trés bien