![6" BACKING PAD RESIN FIBRE DISC](https://wurth-pim.imgix.net/Product/5867006-backing-pad-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8b3c37b6d755abdb6b343dd0a9e42774)
![6" BACKING PAD RESIN FIBRE DISC](https://pim.wurth.ca/Product/5867006-backing-pad-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/5867006-b-backing-pad-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=891f342a72ebf409fbbe30a56a0ec97f)
![](https://pim.wurth.ca/Technical/5867006-b-backing-pad-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/5867006-c-backing-pad-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8e9492f6e7c50e9501a682a15365f954)
![](https://pim.wurth.ca/Technical/5867006-c-backing-pad-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/5867006-d-backing-pad-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=06b451d89ecd1aa2826344196e6cf780)
![](https://pim.wurth.ca/Technical/5867006-d-backing-pad-wurth.jpg)
![6" BACKING PAD RESIN FIBRE DISC](https://wurth-pim.imgix.net/Product/5867006-backing-pad-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8b3c37b6d755abdb6b343dd0a9e42774)
![](https://pim.wurth.ca/Product/5867006-backing-pad-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/5867006-b-backing-pad-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=891f342a72ebf409fbbe30a56a0ec97f)
![](https://pim.wurth.ca/Technical/5867006-b-backing-pad-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/5867006-c-backing-pad-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8e9492f6e7c50e9501a682a15365f954)
![](https://pim.wurth.ca/Technical/5867006-c-backing-pad-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/5867006-d-backing-pad-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=06b451d89ecd1aa2826344196e6cf780)
![](https://pim.wurth.ca/Technical/5867006-d-backing-pad-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Size | 6 " |
EAN | 4099618387951 |
Durable construction |
Rugged pressure sensitive sanding/polishing backing plate |
5/8 "- 11 TPI threaded flange nut |
Fits most angle grinders |
Easy to assemble |
Built for most grinding applications including sanding metal, fiberglass, wood and plastic |
Comes with a screw on locking nut and are made to be used on an angle grinder |
Product not yet rated.