OUR THANKS TO YOU: Save up to 30% on sitewide* products. Use code: FAMILY26.

MINI RFD TYPE R CERAMIC PLUS 2" 24G

585.91224 - UNSPSC 31191506
0580091224961 25
Made in Canada
MINI RFD TYPE R CERAMIC PLUS 2" 24G MINI RFD TYPE R CERAMIC PLUS 2" 24G
MINI RFD TYPE R CERAMIC PLUS 2" 24G

Delivery

In stock delivery from our warehouses.

Innovative grain technology that results in sharper grain edges & higher stock removal on high alloyed steels and stainless steel.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 2 in
Grit 24
EAN 4099618387876

Features

Aggressive self-sharpening grain
Microcrystals that produce sharper grain edges

Benefits & Advantage

High removal rate
Long service life
Low contact pressure required
Cool grinding

Applications

Stainless steel
Steel
Aluminum
Rust resistant, acid resistant and heat resistant high alloyed steels

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-10
bon produit