THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

MINI RFD TYPE R CERAMIC PLUS 2" 80G

585.91280 - UNSPSC 31191506
0580091280961 25
Made in Canada
MINI RFD TYPE R CERAMIC PLUS 2" 80G MINI RFD TYPE R CERAMIC PLUS 2" 80G
MINI RFD TYPE R CERAMIC PLUS 2" 80G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Innovative grain technology that results in sharper grain edges & higher stock removal on high alloyed steels and stainless steel.

MINI RFD TYPE R CERAMIC PLUS 2" 80G — 585.91280
  • MINI RFD TYPE R CERAMIC PLUS 2" 24G — 585.91224
  • MINI RFD TYPE R CERAMIC PLUS 2" 40G — 585.91240
  • MINI RFD TYPE R CERAMIC PLUS 2" 60G — 585.91260
  • MINI RFD TYPE R CERAMIC PLUS 2" 80G — 585.91280
  • MINI RFD TYPE R CERAMIC PLUS 3" 24G — 585.91324
  • MINI RFD TYPE R CERAMIC PLUS 3" 40G — 585.91340
  • MINI RFD TYPE R CERAMIC PLUS 3" 60G — 585.91360
  • MINI RFD TYPE R CERAMIC PLUS 3" 80G — 585.91380

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 2 in
Grit 80
EAN 4099618387906

Features

Aggressive self-sharpening grain
Microcrystals that produce sharper grain edges

Benefits & Advantage

High removal rate
Long service life
Low contact pressure required
Cool grinding

Applications

Stainless steel
Steel
Aluminum
Rust resistant, acid resistant and heat resistant high alloyed steels

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.