Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

MINI RESIN FIBRE DISC TYPE R A/O 3" 50G

585.6350 - UNSPSC 31191506
0580007350961 25
MINI RESIN FIBRE DISC TYPE R A/O 3" 50G MINI RESIN FIBRE DISC TYPE R A/O 3" 50G
MINI RESIN FIBRE DISC TYPE R A/O 3" 50G

Delivery

In stock delivery from our warehouses.

Premium quality state-of-the-art abrasive product. Aluminum oxide grain is the best material for weld removal, blending, deburring and removal of imperfections.

MINI RESIN FIBRE DISC TYPE R A/O 3" 50G — 585.6350
  • MINI RESIN FIBRE DISC TYPE R A/O 2" 120G — 585.62120
  • MINI RESIN FIBRE DISC TYPE R A/O 2" 24G — 585.6224
  • MINI RESIN FIBRE DISC TYPE R A/O 2" 36G — 585.6236
  • MINI RESIN FIBRE DISC TYPE R A/O 2" 50G — 585.6250
  • MINI RESIN FIBRE DISC TYPE R A/O 3" 24G — 585.6324
  • MINI RESIN FIBRE DISC TYPE R A/O 3" 36G — 585.6336
  • MINI RESIN FIBRE DISC TYPE R A/O 3" 50G — 585.6350
  • MINI RESIN FIBRE DISC TYPE R A/O 3" 120G — 585.6399

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3 in
Grit 50
EAN 4058794462593

Benefits & Advantage

Distinctive hub is made from the highest quality virgin plastic making it shear resistant
The fibre backing creates stiff, strong support for a more aggressive and faster cut
Fits all existing Type 'R' style backing pads

Instructions

Use with Type 'R' Mandrel Art. No. 585.41 and Art. No. 585.43

Notices

Compatible with 3M Roloc System

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like