FREE GIFT: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF)

MINI RESIN FIBRE DISC TYPE R CERAMIC 2'' 100G

585.7240 - UNSPSC 31191506
0580205010961 50
Made in Canada
MINI RESIN FIBRE DISC TYPE R CERAMIC 2'' 100G MINI RESIN FIBRE DISC TYPE R CERAMIC 2'' 100G
MINI RESIN FIBRE DISC TYPE R CERAMIC 2'' 100G

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 2 in
Grit 100
EAN 4058794462999

Features

100% ceramic with top coat (grinding aid)
Durable construction – Very high edge durability compared to cloth discs
Superior life and fast cut
Excellent for rapid stock removal on stainless steel and tough alloys
Perfect for deburring, weld removal, corrosion and oxidization removal

Notices

Compatible with 3M Roloc System

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.