THIS WEEK ONLY: Shop Our Limited-Edition Products.

MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 60G

585.7230 - UNSPSC 31191506
0580205060961 50
Made in Canada
MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 60G MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 60G
MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 60G

Delivery

0 Review(s)

0
Units/package: 50
MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 60G — 585.7230
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 24G — 585.7210
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 36G — 585.7215
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 40G — 585.7220
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 50G — 585.7225
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 60G — 585.7230
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 2" 80G — 585.7235
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 2'' 100G — 585.7240
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 2'' 120G — 585.7245
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 3" 24G — 585.8210
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 3" 36G — 585.8215
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 3" 40G — 585.8220
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 3" 50G — 585.8225
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 3" 60G — 585.8230
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 3" 80G — 585.8235
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 3'' 100G — 585.8240
  • MINI RESIN FIBRE DISC TYPE R CERAMIC 3'' 120G — 585.8245

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 2 in
Grit 60
EAN 4058794462975

Features

100% ceramic with top coat (grinding aid)
Durable construction – Very high edge durability compared to cloth discs
Superior life and fast cut
Excellent for rapid stock removal on stainless steel and tough alloys
Perfect for deburring, weld removal, corrosion and oxidization removal

Notices

Compatible with 3M Roloc System

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.