TYPE R DISC HOLDER/MANDREL 2"
585.41
- UNSPSC 27112800
058541 961 1
058541 961 1
Delivery
In stock delivery from our warehouses.
TYPE R DISC HOLDER/MANDREL 2" — 585.41
- TYPE R DISC HOLDER/MANDREL 1-1/2" — 585.40
- TYPE R DISC HOLDER/MANDREL 2" — 585.41
- TYPE R DISC HOLDER/MANDREL 3" — 585.43
- TYPE R DISC HOLDER/MANDREL 4" — 585.44
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 3:26 AM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 3:26 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 2 in |
| EAN | 4056807049878 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-09-28
un peu dispendieux mais très bon produit
2021-07-15
tres bien
2021-04-07
Excellent produit
2021-02-17
Très bien
2021-01-23
Bon mais plus cher que la concurrence
2021-01-11
Trop dispendieux. Je trouve à moindre prix d'un autre fournisseur
2020-12-07
Trop dispendieux car je peux me le procurer d'un autre distributeur à meilleur prix
2020-09-08
****
2020-06-03
Restoring an old car is a challenge made easier by this mandrel.
