TYPE R DISC HOLDER/MANDREL 3"
585.43
- UNSPSC 27112800
058543 961 1
058543 961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 3:19 PM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 3:19 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3 in |
| EAN | 4056807049885 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-04-13
Excellent mais un peu dispendieux
2021-04-07
Excellent produit
2020-12-07
même raison que l'autre holder. C'est trop dispendieux
